£5.79
Ex VAT
£6.95
Inc VAT
Product Details
Product Specification
Manufactured from high tensile steel, this lockout hasp uses the standard scissor design to isolate equipment for repairs and adjustments.
Features and Benefits
• Electro-plated to protect against rusting
• Vinyl coated fixing ensures good grip and visibility
• Ensures equipment remains inoperative until authorised persons remove padlocks
Attribute | Value |
---|---|
Brand | Matlock |
Colour | Red |
EAN | 5036140230088 |
ECLASS Code | 23190105 |
Lockout Type | Lockout Hasp |
Material | Steel |
Maximum Number of Padlocks | 6 |
Maximum Shackle Diameter | 9.5mm |
Special Features | Rust-Resistant |
UNSPSC Code | 46171511 |