£19.99
Ex VAT
£23.99
Inc VAT
Product Details
Product Specification
Full Spectrum starter kit can cut cleaning time by up to 50% and is comprehensive.
Features and Benefits
• Out performs and replaces all cleaners in most applications
• Less chemical needed for effective cleaning
• No rinse cleaning saves the use of water
• Minimises PPE requirements and preserves human health and environmental sustainability
• Reduces cleaning frequency and improves productivity
Typical Application
• All surfaces
Contents
• 500ml ready-to-use sprayer, 500ml concentrate, 2x scrub & wipe cloths
Attribute | Value |
---|---|
Brand | Oleonix |
Container Type | Starter Kit |
MFR Part No. | KIT |
Product Type | Cleaning Kit |
Removes | Adhesives Bitumen Chewing Gum Contaminants Foam Glue Grease Grime Ink Oil Paint Rust Silicone Wax |
Series | Full Spectrum |
Size | 500ml |
Suitable For Use On | All surfaces |
UNSPSC Code | 47131803 |