£19.49
Ex VAT
£23.39
Inc VAT
Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
Product Details
Product Specification
Product Documents
3M Industrial Cleaner is a heavy duty cleaner/degreaser that works effectively on difficult to remove substances such as many dried, non-curing adhesives, tape residues, grease, oils and dirt. The cleaner is based on a citrus oil and does not contain chlorinated compounds or petroleum distillate solvents. The cleaner emulsifies when flushed with water.
Attribute | Value |
---|---|
Brand | 3M |
Container Type | Aerosol |
EAN | 5010027827714 |
ECLASS Code | 23060101 |
MFR Part No. | 7000042446 |
Product Type | Scotch-Weld Cleaner |
Removes | Adhesives Bitumen Grease Grime Ink |
Size | 500ml |
Suitable For Use On | Concrete Engineering Equipment General Parts Metal |
UNSPSC Code | 15121514 |