£12.79
Ex VAT
£15.35
Inc VAT
Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
2 Variations Available
Product Details
Product Specification
Product Documents
Video 90 electric parts and precision cleaner is designed to clean tape recording equipment and similar sensitive surfaces, removing dirt, dust, oil and grease that affects the performance of your equipment. Formulated from pure chemicals, the spray won't damage tape coatings, magnetic heads or other components.
Features and Benefits
• Very low surface tension formula cleans without leaving residues behind
• Fast evaporation rate for quick action cleaning
• Particularly effective on soiled magnetic heads
• Ideal for cleaning hard to reach components
Typical Applications
• Magnetic heads, picture and sound heads
• Optical laser systems and sensors
• Projectors
• Disk drives, CD, DVD players, tape recorders
Warnings
• Flammable - do not use near ignition sources
• Allow cleaner to completely evaporate before equipment is turned on
Attribute | Value |
---|---|
Base Type | Solvent Based |
Brand | Kontakt |
Container Type | Aerosol |
EAN | 5412386061790 |
ECLASS Code | 23060101 |
MFR Part No. | 1035347 |
Product Type | Precision Cleaner |
Removes | Dirt Dust Grease Oil |
Size | 400ml |
Suitable For Use On | Disk Drives Magnetic Heads Optical Laser Equipment Projectors Tape Recording Equipment |
UNSPSC Code | 15121514 |