£1259.00
Ex VAT
£1510.80
Inc VAT
Product Details
Product Specification
Product Documents
PLANTOCUT 40 SR is the preferred choice for environmentally conscious customers seeking top tier cutting fluids. Its modified vegetable-based formulation ensures minimal environmental impact while providing exceptional performance across various machining operations. Compatible with high-alloyed steels and yellow metals, it guarantees reliability and efficiency in turning, milling, thread cutting, and broaching tasks. With > 90% biodegradability, optimal wetting, cooling, and flushing performance, and a higher flashpoint for enhanced safety, PLANTOCUT 40 SR reduces consumption and workshop pollution while delivering outstanding surface finishes. Additionally, it's free of chlorine, zinc, and heavy metals, low-odour, and skin-compatible, ensuring operator comfort and safety during machining operations.
Features and Benefits
• 90% biodegradable according to CEC-L-33-T-82
• Greater safety due to higher flashpoint
• Outstanding surface finishes
• Universally applicable for machining and grinding
Attribute | Value |
---|---|
Applications | Cutting Milling Turning |
Brand | Fuchs |
Container Type | Bottle |
Features | >90% biodegradable Outstanding surface finishes Reduced workshop pollution |
For Use On | Metals |
Form | Oil |
MFR Part No. | 600050849 |
Product Type | Neat Cutting Oil |
Series | Plantocut 40SR |
Size | 205ltr |
UNSPSC Code | 15121502 |