£2069.00
Ex VAT
£2482.80
Inc VAT
Product Details
Product Specification
Product Documents
FOODLUBE® HI-TEMP 2 is a white, semi-translucent, non-toxic lubricant designed for the effective lubrication and protection of ball, roller, and plain bearings, slides, and bushes operating at high temperatures in food, pharmaceutical, and other clean environments. This specialized lubricant is available in an 18kg container, providing a large quantity suitable for long-term use in industrial settings
Features and benefits
•Offers an excellent wide temperature resistance of
-20°C to +200°C
• DETEX - Cartridge has metal detectable plastic
components (end caps) capable of detection by
most metal detection equipment.
• Highly resistant to water wash off and offers
excellent corrosion protection.
• Excellent oxidation stability resulting in extended
relubrication intervals and a reduction in lubricant
usage.
• Ideal for use on plastics and rubbers
Typical applications for FOODLUBE® HI-TEMP 2 include the lubrication and protection of bearings, slides, and bushes in high-temperature environments found in industries such as food processing, pharmaceutical manufacturing, and other clean environments.
Attribute | Value |
---|---|
Brand | Rocol |
Colour | White |
EAN | 5024747152544 |
ECLASS Code | 23060100 |
NLGI Grade | 2 |
Product Type | Silicone Grease |
UNSPSC Code | 15121902 |