£74.49
Ex VAT
£89.39
Inc VAT
Product Details
Product Specification
Product Documents
A gas activated lubricant dispenser filled with SAPPHIRE Advance 2 triple life bearing grease. The system provides consistent and constant lubrication of all types of ball, roller and plain bearings.
120ml capacity
Compact design enabling application in hard to reach places
Transparent housing making it easier to monitor lubricant levels
Variable from 1 - 12 monthly increments
Fully automatic
Easy to install and maintenance free
Temperature range -30°C to +160°C
UNILUBE temperature range -20°C to +55°C
Attribute | Value |
---|---|
Brand | Rocol |
Colour | Brown |
Container Type | Container |
EAN | 5024747130122 |
ECLASS Code | 23060100 |
Features | Disposable Gas Operated Grease Dispenser for Trouble Free Lubrication Grease will Dispense of a Period Set Between 1-12 Months Ideal for Hard to Access Areas Transparent Housing Makes it Easy to Monitor Lubricant Levels |
For Use On | Bearings |
MFR Part No. | 13012 |
NLGI Grade | 2 |
Operating Temperature Range | -20 to 55°C |
Product Type | Multi Purpose Grease |
Series | FS TROJAN |
Size | 120ml |
UNSPSC Code | 15121902 |