£419.00
Ex VAT
£502.80
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
SO-Grease EP2 is a multi-purpose lithium grease suitable for use in high pressure greasing equipment.
Features and Benefits
• Pumpability ensures regular and easy flow through the fine bore pipes used in automatic systems
• Lead-free
• Contains extreme pressure additives to allow use in heavy load conditions
• Formulated with anti-rust additives to protect against corrosion
• Contains anti-oxidants to prolong product life
Standards
Complies with British Timken Recommendations 2891
Attribute | Value |
---|---|
Brand | Solent Lubricants Plus |
Colour | Blue |
Container Type | Tub |
EAN | 5036140071704 |
ECLASS Code | 23060100 |
Features | Contains Anti-Rust Additives High Ageing Stability High Oxidation Stability Lead Free |
For Use On | Metal |
MFR Part No. | SOL-740-5120P |
NLGI Grade | 2 |
Operating Temperature Range | -25 to 130°C |
Product Type | Lithium Grease |
Series | So-Grease EP2 |
Size | 50kg |
UNSPSC Code | 15121902 |