£8.49
Ex VAT
£10.19
Inc VAT
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
Product Details
Product Specification
Product Documents
This product provides long lasting lubrication and is non-drip with excellent adhesion and sealing properties to provide resistance to water.
Features and Benefits
• Effective across a wide range of temperatures
• Suitable across a number of different applications
• Excellent resistance to water
Notes
• Size: 400ml
Attribute | Value |
---|---|
Brand | WD-40 |
Colour | Brown |
Container Type | Aerosol |
EAN | 5032227442177 |
ECLASS Code | 23060100 |
Features | excellent adhesion and sealing properties non-drip suitable across a number of different applications Water-resistant works across a wide range of temperatures |
For Use On | Metal |
MFR Part No. | 44217 |
NLGI Grade | 2 |
Operating Temperature Range | -20 to 115°C |
Product Type | Longtime Grease |
Series | Long Lasting Aerosol Grease |
Size | 400ml |
UNSPSC Code | 15121902 |