Solent Maintenance

Fault Detector Freezer Spray 415ml

SKU:

SOL7329580K

MPN:

SOL-732-9580K

£0

(Inc VAT)

pack of 1

OUT OF STOCK

    Overview

    SFC-415F
    Fault Detector Freezer spray is a very cold rapidly evaporating high pressure gas jet. Applying to electronic components will lower the temperature of the component. Any faulty overheating component will cool and return to correct operation, thus indicating the faulty component. Cools objects very rapidly down to temperatures of -50°C.

    Can also be used to shrink fit metal parts where the application of heat would be inappropriate and can be used to freeze chewing gum deposits to aid removal.

    Size: 415ml.

    Brand
    Solent Maintenance
    Container Type
    Can
    ean
    5036140241107
    eclassCode
    30040101
    For Use On
    Chewing gum deposits
    MFR Part No.
    SFC-500F
    Product Type
    Leak Detector
    Size
    415ml