£2.39
Ex VAT
£2.87
Inc VAT
Product Details
Product Specification
Replacement ballpoint heads for Kennedy industrial paint 46ml marker bottles.
Features and Benefits
• Ball point design to determine the viscosity of the paint marker
• Nickel Plated Steel for corrosion and wear resistance
Attribute | Value |
---|---|
Ball Size | 2.4mm |
Brand | Kennedy |
Colour | Black |
EAN | 5036140149014 |
Material | Steel |
MFR Part No. | RH010 |
Product Type | Industrial Paint Marker Replacement Head |
UNSPSC Code | 31211504 |