£8.99
Ex VAT
£10.79
Inc VAT
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
Product Details
Product Specification
Product Documents
Plus Gas Formula A is a rapid penetrating lubricant for rusted or seized components freeing them for easy dismantling. It can also be used to effectively remove grease and dirt build-up as well as forming a resistant shield to displace moisture. Available in a liquid or aerosol form, the liquid is especially ideal for soaking larger tools allowing the formula to penetrate deep into the metal.
Features and Benefits
• Rapid penetration to help release seized components
• Helps eliminate grease and dirt build up
• Displaces water and creates a waterproof barrier to eliminate moisture
• Helps eradicate future corrosion on coated, rusted and untreated metal
• Silicon free formulation
Typical Application
• Tools
• DIY
• Automotive
• General maintenance
• Engineering
• Building and construction
Notes
• Available in liquid or aerosol - Liquid ideal for prolonged soaking of components
Warning
• Flammable - aerosol
Attribute | Value |
---|---|
Brand | PlusGas |
Container Type | Tin Can |
EAN | 5010352809102 |
ECLASS Code | 23060102 |
For Use On | Metal Threads |
MFR Part No. | 7660704897 |
Product Type | Penetrate Spray |
Series | 809 |
Size | 250ml |
Type | Spray |
UNSPSC Code | 15121514 |