£30.99
Ex VAT
£37.19
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
FOODLUBE products offer essential solutions for various industrial needs: FOODLUBE Chain Spray penetrates deeply, prolonging chain life with an adhesive film that resists drips and wash-off. Dismantling Spray swiftly frees seized components while providing short-term corrosion protection. Multi-Paste Spray prevents galling and seizure, ideal for stainless steel, with DETEX technology to mitigate plastic contamination risks. Heavy Duty Grease ensures long-term corrosion protection for all metal parts, withstanding aggressive cleaning and operating temperatures from -40°C to +110°C. These products cater to chains, conveyors, fasteners, and equipment in food, pharmaceutical, and other clean environments, enhancing durability and operational efficiency.
Features and Benefits
• Provides effective lubrication, corrosion protection, and contamination prevention in food, pharmaceutical, and clean environments
• Deep penetration reduces wear and extends equipment life
• Leaves an adhesive lubricating film to prevent drips and fling-off
• Resistant to water wash-off, ensuring maximum corrosion protection
• Anti-oxidant package extends lubricant life and reduces re-lubrication frequency
• DETEX metal detectable cap and actuator reduce plastic contamination risks
• Excellent penetration of rust, scale, grease, and dirt
Attribute | Value |
---|---|
Brand | Rocol |
Container Type | Aerosol |
EAN | 5024747157518 |
ECLASS Code | 23060102 |
For Use On | Assembly |
MFR Part No. | 15751 |
Operating Temperature Range | -30 to 450°C |
Product Type | Multi-Purpose |
Series | Foodlube |
Size | 400ml |
UNSPSC Code | 15121514 |