Molyslip

Foodslip Lubricant, 500g

SKU:

MLY7033781P

MPN:

12005

£0

(Inc VAT)

pack of 1

OUT OF STOCK

Get it by Wednesday, January 26th


    Overview

    Foodslip is a premium quality compound for use where incidental contact with foodstuffs may occur. Acts as a lubricant up to 230°C and as an anti-seize up to the softening point of PTFE at 340°C. The use of Foodslip an H1 Registered Anti-Seize Assembly Compound will ensure easy assembly and dismantling. Prevents seizure, leakage and rust.

    Features and Benefits
    • Specially formulated for incidental food contact - NSF H1 registered
    • Ensures consistent friction between threads
    • Protects against galling and seizure
    • Excellent protection against rust and corrosion
    • Eases assembly and dismantling of components

    Typical Applications
    • Fasteners
    • Mechanical
    • Food and beverage industry

    Brand
    Molyslip
    Container Type
    Tin
    ean
    5024889120050
    For Use On
    Threads
    MFR Part No.
    12005
    Operating Temperature Range
    -9 to 340°C
    Series
    Foodslip
    Size
    500gm