£287.00
Ex VAT
£344.40
Inc VAT
Product Details
Product Specification
Product Documents
The only portable DC pump UL. Listed for use with petrol and other flammable liquids. The RD8 lets you position the inlet and outlet hoses to fit your needs. Remove two bolts, rotate the flange and you're done. It also offers multiple mounting options. Bung mount, foot mount or handheld; versatile enough to fit your application.
Benefits and Features:
• 12V DC pump with hose and nozzle
• 3/4" inlet/outlet
• Low profile
• Thermally protected
• Self-priming
• Smooth in-line Switch
• Includes Pump, Manual Nozzle
• 8' - 5/8" Diameter Hose with 3/4" Fittings,
• 6' Suction Hose
• 10' Quick Connect Power Cord with Alligator Clips
Attribute | Value |
---|---|
Brand | Tuthill |
Compatible Fluid | Bio-Diesel |
EAN | 0089404224700 |
Flow Rate | 30L/min |
MFR Part No. | RD812NH |
Power Source | Electric |
Product Type | Transfer Pump |
Suitable for Containers | 1000ltr (IBC) |
UNSPSC Code | 40151524 |
Voltage | 12V |