£57.09
Ex VAT
£68.51
Inc VAT
Product Details
Product Specification
Product Documents
Supplied in a 500g tub, this double action, two part epoxy is a rapid curing steel filled pourable product that is ideal for use on emergency repair work. Suited for a wide range of repair applications and rebuilding of worn metals, it is ideal for use in situations where downtime is an issue. Dries in just ten minutes with a metal like, steel coloured finish.
Features and Benefits
• Is fast curing to perform quick and strong repairs
• Steel based epoxy paste is manufactured from a two part technology, one as a resin and the other as a hardener
• Supplied in a handy 500g tub to ensure you have plenty on hand for a quick application
Typical Applications
• Ideal for use when repairing holes in tanks, leaks in pipes and general worn parts such as housings, casings, keyways and shafts
• Ideal for temporary, emergency repairs
• Bonds to steel, cast iron, stainless steel, concrete, copper, bronze and aluminium
Attribute | Value |
---|---|
Brand | Loctite |
Container Size | 500g |
Container Type | Tub |
Drying Time | 10 Minutes |
EAN | 5010266146713 |
ECLASS Code | 31420100 |
For Use On | Aluminium Bronze Concrete Ferrous Metals Non-Ferrous Metals |
MFR Part No. | 229174 |
Operating Temperature Range | -20 to 120° |
Product Type | Metal Set S-3 |
UNSPSC Code | 13111001 |