Indexa

STEEL SHIM PACK 0.05mm-0.50mm 150mmx300mm 8PC

SKU:

IND4152010A

MPN:

4152010A

£124.00

Ex VAT

£148.80

Inc VAT

OUT OF STOCK

    Product Details

    Containing 8 metric sized shims, this pack is the ideal way of ensuring you have the right sized shim to hand. Manufactured from steel, each shim measures 150mm x 300mm and the pack covers thicknesses from 0.05mm to 0.50mm. Supplied in a tin.


    Features and Benefits
    • Supplied in a tin for ease of storage when not in use
    • Pack of 8 assorted metric sizes ensures you have the correct size to hand no matter the application
    • Manufactured from steel for overall resilience


    Typical Applications
    • Manufacturing
    • Automotive
    • Engineering


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Indexa

    EAN

    5036140249929

    ECLASS Code

    20270290

    Length

    300mm

    Material

    Steel

    Number of Pieces

    8

    Thickness

    0.05 - 0.50mm

    UNSPSC Code

    31231400

    Width

    150mm