£21.49
Ex VAT
£25.79
Inc VAT
2 Variations Available
Product Details
Product Specification
These extra-wide rubber-tyred wheels feature a red polypropylene centre and a black rubber tyre, designed to offer durability and stability. With plain bearings for smooth operation, they support a load capacity of up to 125kg, making them ideal for heavy-duty applications.
Features and Benefits
• Polypropylene centre provides lightweight strength and durability
• Rubber tyre ensures reliable grip and smooth movement across surfaces
• Plain bearing allows for simple, low-maintenance operation
• Supports up to 125kg, making them suitable for demanding applications
Attribute | Value |
---|---|
Application | Sack Trucks |
Braked | Unbraked |
Brand | Atlas Workholders |
Castor Type | Single |
Duty Type | Medium Duty |
EAN | 5036140264564 |
ECLASS Code | 23250319 |
Load Capacity | 125kg |
MFR Part No. | VGB260-1/2 |
Mount Type | Wheel Only |
Pneumatic Wheel | No |
Product Type | Wheel |
Tread Width | 95mm |
Tyre Colour | Black |
Tyre Material | Rubber |
UNSPSC Code | 31162701 |
Wheel Diameter | 260mm |
Wheel Material | Polypropylene |