£59.49
Ex VAT
£71.39
Inc VAT
4 Variations Available
Product Details
Product Specification
Often used for common everyday uses such as trailer ties and door stays as well as the handling of materials in industry. The chain has the weld placed at the end of each link of chain, side welded version are also available on request. A popular and versatile product. Welded chain is light and strong, ideal for general-purpose application such as park swings, garden use, security etc. Manufactured from mild steel. Supplied in 10m length packs in boxes (other lengths are available on request).
Attribute | Value |
---|---|
Brand | Matlock |
EAN | 5036140064577 |
ECLASS Code | 23179106 |
Features | Outside Use |
Finish | Japanned |
Length | 10m |
Link Diameter | 6mm |
Material | Steel |
MFR Part No. | 30006033B0100BK |
Product Type | Welded Straight Link Chain |
Recommended Load | 140kg |
UNSPSC Code | 31151600 |