£5.19
Ex VAT
£6.23
Inc VAT
Product Details
Product Specification
Product Documents
End fitment for mounting on to fence posts or walls. Galvanised finish.
Size: 50 x 50mm (2" x 2").
Attribute | Value |
---|---|
Brand | Matlock |
EAN | 5036140069459 |
ECLASS Code | 20380202 |
Finish/Coating | Galvanised |
Length | 50mm |
Package Quantity | 1 |
Product Type | Hook On Plate |
Size | 50mm |
UNSPSC Code | 31160000 |