£20.49
Ex VAT
£24.59
Inc VAT
8 Variations Available
Product Details
Product Specification
Metric Sizes
All shims are marked with material type, size, thickness and a tracking lot number. Full hard, cold rolled, low carbon 1008-1010.
Hardness:
<.069” thick Rockwell B90 Min.
.070” thick Rockwell B84 Min.
Conforms to:
AISI-1008/AISI-1010.
Attribute | Value |
---|---|
Brand | Precision Brand |
EAN | 0698158169740 |
ECLASS Code | 20270290 |
Length | 2.5mm |
Material | Steel |
MFR Part No. | 77-316-974 |
Number of Pieces | 1 |
Thickness | 0.2mm |
UNSPSC Code | 31231400 |
Width | 150mm |