£779.00
Ex VAT
£934.80
Inc VAT
13 Variations Available
Product Details
Product Specification
Product Documents
With one-piece carbide tip spindle and interchangeable hardened anvils with ground threads. Micro-lapped anvil and spindle faces, perforated frame with enamel finish. Supplied with standards, ratchet stop, positive locking clamp and supplied in a wooden or plastic (depending on size) storage case.
Accuracy:
Flatness: 0.6mm up to 300mm.
1.0mm up to 300 - 1000mm.
Parallelism: (2+L/100)mm (fraction rounded down).
Instrument error: ± (4+L/75)mm (fraction rounded up).
L = maximum measuring length.
Metric
Attribute | Value |
---|---|
Accuracy | +/-0.0013mm |
Additional Features | Supplied with Setting Standards for Each Range Wide Measuring Range with Interchangeable Anvils With Ratchet Stop for Constant Force |
Brand | Mitutoyo |
EAN | 4946368215174 |
Graduations | 0.010mm |
Includes | Box Gauge Blocks Inserts Key |
Measuring Range | 600 - 700mm |
MFR Part No. | 104-145A |
System of Measurement | Metric |
UNSPSC Code | 41111601 |
Weight Each | 7720g |