£128.29
Ex VAT
£153.95
Inc VAT
Product Details
Product Specification
For measuring wall thickness, collars, tubing etc. checking dimensions from inside holes to outside edges. Measuring faces are carbide tipped, anvil and spindle are hardened, precision ground and micro-lap finished. Glare-free satin chrome sleeve and thimble, ratchet stop and positive locking clamp. Instrument Error: ±3µm.
Attribute | Value |
---|---|
Accuracy | +/-0.003mm |
Additional Features | Carbide-Tipped Anvil and Spindle Equipped with Ratchet Stop for Constant Measuring Force |
Brand | Mitutoyo |
EAN | 4946368011189 |
Graduations | 0.010mm |
Includes | Box Key Setting standard (from 25 mm upward) |
Measuring Range | 0 - 25mm |
MFR Part No. | 115-315 |
System of Measurement | Metric |
UNSPSC Code | 41111601 |
Weight Each | 180g |