£227.00
Ex VAT
£272.40
Inc VAT
2 Variations Available
Product Details
Product Specification
798B
IP 67-certified, to ensure protection against coolant, water, dirt, and dust. Easy-to-read LCD with 0.310" high characters. Hardened stainless steel bar for corrosion-resistance and long life. Linear accuracy meets international DIN 862 standards.
Resolution: 0.01mm/0.0005".
Attribute | Value |
---|---|
Brand | Starrett |
EAN | 0049659125238 |
ECLASS Code | 21170108 |
UNSPSC Code | 41111621 |