£289.00
Ex VAT
£346.80
Inc VAT
5 Variations Available
Product Details
Product Specification
Resolution: 0.01mm/0.0005".
These digital calipers have a large LCD display showing Absolute/Incremental measurement with a direct mm/inch conversion and a preset capability.
Attribute | Value |
---|---|
Accuracy | +/-0.02mm |
Additional Features | Preset capability |
Brand | Moore & Wright |
Caliper Type | Digital Calipers |
EAN | 5051102101381 |
ECLASS Code | 21170108 |
Measurement Range | 1.6 - 2 in. 40 - 50 mm |
Measures | External |
MFR Part No. | MW442-05DC |
Resolution | 0.005mm |
System of Measurement | Imperial & Metric |
UNSPSC Code | 41111621 |