Fluke

a3001FC Wireless iFlex® AC Current Meter

SKU:

FLU5161979F

MPN:

4459439

£0

(Inc VAT)

pack of 1

OUT OF STOCK

    Overview

    The iFlex™ Wireless Current Meter allows you to measure around awkward sized conductors or get into tight spaces and makes wire access easier.
    • Contains: One true-rms flexible current meter and one iFlex i2500-10 Flexible Current Probe
    • Measure up to 2500 A ac
    • Use as a standalone meter or as part of the system
    • Logging function for recording and saving up to 65,000 readings
    • Inrush function
    • Magnetic hanging strap

    Rms current clamp meter that wirelessly relays measurements to other Fluke Connect™ enabled master units:
    • Fluke 3000 FC DMM
    • PC via optional pc3000 FC Adapter
    • Fluke Connect Mobile app

    AC voltage
    1000V
    AC/DC current
    2500A
    Additional Features
    Battery life of 400 hours
    Brand
    Fluke
    DC voltage
    1000V
    ean
    0095969723565
    Includes
    iFlex® i2500-10 Flexible Current Probe True-RMS flexible current meter
    MFR Part No.
    a3001FC
    Weight
    220g