Extech

EX650 True RMS AC Clamp Meter + NCV

SKU:

EXT5163965A

MPN:

EX650

£0

(Inc VAT)

pack of 1

OUT OF STOCK

    Overview

    A 600A True RMS AC Clamp meter. This clamp meter also measures AC/DC voltage, resistence, capacitance, continuity/diode test and has an NCV detector. A 1.18" jaw size which accomodates conductors up to 350 MCM. This meter also features a 6000 count backlit LCD display, data hold, min/max, relative function, auto power off and a convenient LED worklight. Complete with test leads and 3 AAA batteries.

    AC voltage
    750V
    AC/DC current
    600A
    Additional Features
    1.18" (30mm) Jaw Size Accomodates Conductors Up to 350mcm 6000 Count Backlit LCD Display Built-in Non-Contact Voltage Detector (NCV) with Led Indicator Data Hold, Min/Max, Relative Function, Auto Power Off Low Impedance (loz) Prevents False Reading Caused by Ghost Voltage True RMS for Accurate AC Measurements
    Brand
    Extech
    DC voltage
    1000V
    Includes
    (3) AAA Batteries
    MFR Part No.
    EX650
    Weight
    265g