£384.00
Ex VAT
£460.80
Inc VAT
6 Variations Available
Product Details
Product Specification
The Mitutoyo® interchangeable rods provide flexible depth measurements over a wide range using interchangeable rods.
Features and Benefits
• The robust tool steel bases provide a solid foundation, ensuring stability during measurements, preventing any unwanted shifts or inaccuracies
• Meticulously ground and micro-lapped measuring rods guarantee precise and reliable measurements every time
• The sleek satin-chrome finish on the sleeve and thimble not only adds a touch of elegance but also enhances durability, protecting against corrosion and wear
• Effortlessly customise your calibration with adjustable rod diameters (.157in. or 4mm), allowing you to adapt to various measurement needs and ensuring consistent accuracy over time
• The combination of durable construction and wear compensation in both directions significantly extends the lifespan of the measuring tool, providing long-lasting reliability for your projects
Notes
• Accuracy: Rod diameter: 4mm
• Measuring length per rod: 1" (25mm)
• Flatness of reference face (bottom face of base):
1.3µm for 60mm/2.5in. base
2µm for 100mm/4in. base
Attribute | Value |
---|---|
Base Size | 100mm |
Brand | Mitutoyo |
Display Type | Analogue |
EAN | 4946368016771 |
Graduation | 0.01mm |
Measurement Range | 0 - 300mm |
MFR Part No. | 129-153 |
Micrometer Head Feed | +/-0.003mm |
Number of Rods | 12 |
System of Measurement | Metric |
UNSPSC Code | 41111601 |
Weight | 640g |