£319.00
Ex VAT
£382.80
Inc VAT
Product Details
Product Specification
The depths of holes, slots, shoulders and projections can be measured to 0.01mm. Combination ratchet and speeder for uniform pressure and fast adjustment. With ratchet stop, lock nut & case. Graduation: 0.01mm.
Attribute | Value |
---|---|
Additional Features | Padded case |
Base Size | 100mm |
Brand | Starrett |
Display Type | Analogue |
EAN | 0049659522259 |
Graduation | 0.01mm |
Measurement Range | 0 - 150mm |
MFR Part No. | CV457 |
Micrometer Head Feed | +/-0.0025mm |
Number of Rods | 6 |
System of Measurement | Metric |
UNSPSC Code | 41111601 |