£42.79
Ex VAT
£51.35
Inc VAT
Product Details
Product Specification
32mm Diameter Dial Lever Type
Supplied with dovetail fitting and 6 and 8mm spigot. Matt finish chromed housing.
Attribute | Value |
---|---|
Brand | Oxford |
Contents | 6 and 8mm spigot Dial Test Indicator |
Dial Diameter | 32mm |
EAN | 5036140153912 |
ECLASS Code | 21170308 |
Graduations | 0.01mm |
Measuring Range | 0 - 40mm |
Reading | 0-40-0 |
Resolution | 0.01mm |
Travel | 0.8mm |
Type | Dial Test Indicator |
UNSPSC Code | 41111600 |
Weight | 170g |