£109.00
Ex VAT
£130.80
Inc VAT
2 Variations Available
Product Details
Product Specification
With enamelled frame, heat plates, satin chrome thimble and sleeve. Carbide tipped measuring anvils, lock and ratchet stop. Perfectly flat ends for accurate measurements. Supplied with SR44 battery. Display packed in plastic storage case.
Attribute | Value |
---|---|
Brand | Draper |
EAN | 5010559465996 |
Measuring Range | 0 - 25mm |
MFR Part No. | 46599 |
Resolution | 0.001mm |
System of Measurement | Imperial Metric |
UNSPSC Code | 41111601 |