SKU:
TES3354010A
MPN:
6030020
£314.00
Ex VAT
£376.80
Inc VAT
3 Variations Available
Product Details
Product Specification
IP54 water spray protection. Includes SCS calibration certificate (equivalent to UKAS). 0.001mm/0.00005" scale, mm/in conversion. Tungsten carbide tipped measuring faces. Large easy to read display. Absolute/differential functions. Display lock. Auto shutdown after 10 mins. Supplied in plastic case.
Attribute | Value |
---|---|
Accuracy | +/-0.004mm |
Brand | Tesa |
Data Output | RS232 |
EAN | 7630041116298 |
Ingress Protection Rating (IP Rating) | IP54 |
Measuring Range | 0 - 30mm |
MFR Part No. | 6030020 |
Resolution | 0.001mm |
System of Measurement | Imperial Metric |
UNSPSC Code | 41111601 |