£28.49
Ex VAT
£34.19
Inc VAT
2 Variations Available
Product Details
Product Specification
Blades manufactured from tempered steel, accurately finished to the correct thickness, individually checked and marked. The steel case protects the blades when not in use, complete with locking screw to allow one or more blades to be held in position when in use. Especially useful in adjusting tappets, spark plugs, distributor points, checking bearing clearances and gear play, fitting pistons, rings and pins and gauging narrow slots.
Attribute | Value |
---|---|
Additional Features | Locking device |
Blade Length | 114mm |
Brand | Starrett |
EAN | 0049659506563 |
Material | Steel |
Measuring Range | 0.04 - 0.30mm |
MFR Part No. | 172MBT |
Number of Blades | 9 |
System of Measurement | Metric |
UNSPSC Code | 41111617 |