£26.79
Ex VAT
£32.15
Inc VAT
2 Variations Available
Product Details
Product Specification
Hardened tempered steel blades in polished steel case.
Nominal thickness marked on each blade.
Metric: Manufactured to DIN 2275.
Attribute | Value |
---|---|
Additional Features | Blades are Hardened, Tempered and Polished |
Blade Length | 100mm |
Brand | Moore & Wright |
Material | Steel |
Measuring Range | 0.05 - 1.00mm |
MFR Part No. | 390M |
Number of Blades | 20 |
Standards Met | DIN 2275 |
System of Measurement | Metric |
UNSPSC Code | 41111617 |