£144.00
Ex VAT
£172.80
Inc VAT
Product Details
Product Specification
MW192-20D
Measuring range: 0 - 6"/0 - 150mm.
Accuracy: 0.0015".
Reading: inch/metric/fractional.
Attribute | Value |
---|---|
Accuracy | 0.04mm |
Additional Features | ABS, Hold and Power Saving Functions IP54 Water, Dust and Oil Resistant Large LCD Display Reading: Inch/metric/fractional Solid Aluminium Alloy Base with Magnets |
Brand | Moore & Wright |
EAN | 5051102124670 |
ECLASS Code | 21170307 |
Material | Stainless Steel |
Measurement Range | 0 to 150mm |
MFR Part No. | MW192-20D |
System of Measurement | Imperial Metric |
UNSPSC Code | 41111614 |