£39.99
Ex VAT
£47.99
Inc VAT
Product Details
Product Specification
Product Documents
The Stanley® Moisture Meter is a vital tool for testing moisture levels in a wide range of materials. Providing quick and precise percentage readings based on electrical resistance, it features an LCD screen with a dual measurement bar graph for easy interpretation.
Features and Benefits
• Test sockets conveniently supplied in the cap
• Accurate % moisture readings based on electrical resistance across two 8mm detection pins
• Measures moisture across masonry from 0.2% to 2.0%
• Measures wood moisture from 6% to 44%
Contents
• 3x cell batteries
• Storage case
Typical Applications
• Testing moisture levels in mortar, concrete, plaster and wood
Attribute | Value |
---|---|
Brand | Stanley |
Depth | 85mm |
EAN | 3253560770303 |
ECLASS Code | 27200901 |
Height | 252mm |
Includes | 3 x Cell Batteries |
MFR Part No. | 0-77-030 |
Range | 0 to 40°C |
Type | Moisture Meter |
UNSPSC Code | 41112301 |
Weight | 260g |
Width | 146mm |