Fluke

971 TEMPERATURE HUMIDITY METER

SKU:

FLU5161971C

MPN:

2418208

£0

(Inc VAT)

pack of 1

OUT OF STOCK

    Overview

    Temperature and humidity are two important factors in maintaining optimal comfort levels and good indoor air quality. Quickly and conveniently take accurate humidity and temperature readings with the 971. Invaluable for facility maintenance and utility technicians, HVAC-service contractors, and specialists who assess indoor air quality (IAQ).

    Specification:
    Temperature: -20°C to 60°C (-4°F to 140°F)
    Temperature accuracy
    0°C to 45°C (±0.5°C)
    -20°C to 0°C & 45°C to 60°C (±1.0°C)
    32°F to 113°F (±1.0°F)
    -4°F to 32°F & 113°F to 140°F (±2.0°F)

    Resolution: 0.1°C / 0.1°F
    Temperature Update Rate: 500 ms
    Temperature Sensor Type: NTC
    Relative Humidity Range: 5% to 95% RH
    Relative Humidity Accuracy
    10% to 90%RH @ 23 °C (73.4°F) (±2.5%RH)
    ( 90%RH @23°C (73.4°F) (±5.0%RH)

    Brand
    Fluke
    Dimensions
    194x60x34mm
    ean
    0095969287517
    eclassCode
    27200901
    Includes
    4 x AAA Alkaline Batteries
    Type
    Humidity Meter
    Weight
    188g