£36.49
Ex VAT
£43.79
Inc VAT
12 Variations Available
Product Details
Product Specification
Manufactured from Pyrex borosilicate glass, these beakers provide excellent thermal performance and have a high resistance to chemical attack. They feature white graduations and a marking spot.
Features and Benefits
• Available in 25ml, 50ml, 100ml, 150ml, 250ml, 400ml and 1000ml capacities
• White graduations allow for precise measuring
• Provides high resistance to chemicals and heat
Standards
• ISO 3819
Attribute | Value |
---|---|
Beaker Type | Low Form Beaker |
Brand | Pyrex |
Capacity | 50ml |
Diameter | 42mm |
ECLASS Code | 32030100 |
Height | 60mm |
Material | Glass |
MFR Part No. | 1000/02M |
Pack Quantity | 10 |
Resistance Features | Chemical-resistant Heat-resistant |
Standards Met | DIN 12331 ISO 3819 |
UNSPSC Code | 41121803 |