£374.00
Ex VAT
£448.80
Inc VAT
Product Details
Product Specification
Series 960
Incorporate zero-point adjusting feature and sub-level tube indicating error or main level tube ±0.2 graduation. V-slot on base. Indicating error to one graduation.
Attribute | Value |
---|---|
Additional Features | All Edges are Hardened and Precision Ground |
Brand | Mitutoyo |
EAN | 4946368207414 |
ECLASS Code | 21160590 |
Includes | Wooden Case |
Length | 200mm |
MFR Part No. | 960-603 |
Number of Vials | 2 |
Sensitivity | 0.02mm/m |
Standards Met | DIN 2267 |
Type | Spirit Levels |
UNSPSC Code | 27111802 |
Weight Each | 1.57g |