noscriptMitutoyo 167-143 3" MEASURING STANDARD 167-143 | Cromwell Tools

Mitutoyo

167-143 3" MEASURING STANDARD

SKU:

MIT3252732C

MPN:

167-143

£16.99

Ex VAT

£20.39

Inc VAT

IN STOCK (2)

    Product Details

    For zero adjustment of outside micrometers.
    Flatness: within 0.3µm.
    Parallelism: within 2µm.


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Mitutoyo

    EAN

    4946368027227

    MFR Part No.

    167-143

    UNSPSC Code

    41111601