noscriptMitutoyo 167-162 22" MEASURING STANDARD 167-162 | Cromwell Tools

Mitutoyo

167-162 22" MEASURING STANDARD

SKU:

MIT3252751Z

MPN:

167-162

£104.00

Ex VAT

£124.80

Inc VAT

OUT OF STOCK

    Product Details

    For zero adjustment of outside micrometers.
    Flatness: within 0.3µm.
    Parallelism: within 2µm.


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Mitutoyo

    MFR Part No.

    167-162

    UNSPSC Code

    41111601