£699.00
Ex VAT
£838.80
Inc VAT
Product Details
Product Specification
The Fluke 287 True-RMS Electronics Logging Multimeter with TrendCapture quickly documents design performance and graphically displays what happened. Its unique logging and graphing capabilities mean you no longer need to download logged readings to a PC to detect a trend. The Fluke 287 packs more accuracy and convenience into a handheld multimeter than ever before.
Measurement Ranges:
Voltage: AC/DC 50.000mV to 1000.0V
Current: AC/DC 500.00 μA to 10.000A
Temperature (Excluding probe): -200.0 °C to 1350.0 °C (-328.0 °F to 2462.0 °F)
Resistance: 500.00Ω to 500.0 MΩ
Capacitance: 1.000 nF to 100 mF
Frequency: 99.999Hz to 999.99kHz
Attribute | Value |
---|---|
Additional Features | Multi-Lingual Interface Real Time Clock for Automatic Time Stamping of Saved Readings relative Mode to Remove Test Lead Resistance From Low Ohms or Capacitance Measurements |
Brand | Fluke |
EAN | 0095969586665 |
Includes | Amp Jack Plugs Included Premium Test Leads and Alligator Clips |
Max. AC Current | 10A |
Max. AC Voltage | 1000V |
Max. DC Current | 10A |
Max. DC Voltage | 1000V |
MFR Part No. | 3947781 |
UNSPSC Code | 41113630 |
Weight | 870.9g |