SKU:
AVO5165064Q
MPN:
1000-752
£1669.00
Ex VAT
£2002.80
Inc VAT
Product Details
Product Specification
Product Documents
PAT420 is part of a new generation of downloading portable appliance tester. It fully PAT tests portable electrical equipment to the latest edition of the Code of Practice for the In-Service Inspection and Testing of Electrical Equipment. Provides an extensive memory and downloading capability with the added features of 110V operation.
• 250/500V insulation tests.
• 200mA, 10A & 25A continuity test with high duty cycle for repetitive testing.
• Portable RCD and extension lead testing.
• Alternative leakage tests.
• 10,000 memory storage with USB download.
• Improved operating system architecture.
• Continuous operation.
• Instant re-start as you move from room to room testing.
• Large 5.7in 1/42in VGA backlit full colour screen for clear results.
• Selectable PASS/FAIL limits provide instant indication of a faulty asset.
• 230 & 110V operation for industrial, commercial and residential applications
Attribute | Value |
---|---|
Brand | Megger |
Contents | Calibration Certificate Carry Case that allows testing whilst PAT 420 is still inside Continuity/earth bond lead & probe Extension lead adaptor 13A Megger PAT420 PAT tester Plug adaptor IEC C6 - C13 (3 way 5 A PSU) Quick start guide ull Megger PAT420 CD user guide |
Depth | 180mm |
EAN | 5036175219744 |
Ingress Protection Rating (IP Rating) | IP40 |
Length | 320mm |
Measurement Category | IEC 61010-1, CAT II 300 V |
MFR Part No. | 1000-752 |
Test Voltage | 110 230V |
UNSPSC Code | 41113600 |
Weight | 4400g |
Width | 225mm |