£274.00
Ex VAT
£328.80
Inc VAT
2 Variations Available
Product Details
Product Specification
Ideal for use when savings in media or incubator space are required.
Features and Benefits
• Accommodates 47mm membrane filters for water testing applications
• Aseptic Manufacture.
Standards
• EN ISO 24998 Petri dish standard which includes stringent dimensional controls
Attribute | Value |
---|---|
Brand | Sterilin |
Diameter | 55mm |
Height | 12mm |
MFR Part No. | PF55V |
Pack Quantity | 1620 |
Sterility | Aseptic |
UNSPSC Code | 41122101 |
Vents | Triple |