£129.00
Ex VAT
£154.80
Inc VAT
Product Details
Product Specification
Product Documents
The contact phase rotation tester from Martindale Electric® is designed to quickly test that all live phases are present or if there's a fault.
Features and Benefits
• Automatically tests phases on installation
• Simple tester for unmarked cables
• Bright LED Indication for clear results
• No Batteries required for operator convenience
• Supplied with an L1 and L2 fused probe for all testing requirements
• The retractable GS38 fused probe shrouds allows for long exposed tips for difficult to access contacts, and shorter tips for increased safety
Typical Applications
• Industrial Maintenance checking for three phases
Standards
• GS38 compliant
• CAT IV 600V
• BS EN 61557-7
Attribute | Value |
---|---|
Brand | Martindale Electric |
Depth | 25mm |
EAN | 5036162183096 |
Frequency | 40-60Hz |
Length | 116mm |
MFR Part No. | PC15250 |
Safety Rating | Cat IV 600V |
UNSPSC Code | 41113602 |
Voltage | 50-600V |
Weight | 354g |
Width | 69mm |