SKU:
STT5871092E
MPN:
DE607
£9.99
Ex VAT
£11.99
Inc VAT
Product Details
Product Specification
Manufactured from the finest quality steel, Starrett provide machine divided markings which are more distinct, longer lasting and are easier to read, than photo engraved rules. The ends of all Starrett rules are square to allow easy reading from either end. All spring tempered. End graduations useful for measuring depths, widths of shoulders, recesses etc.
Features and Benefits
• Manufactured from quality steel for durability
• Machine divided markings for long lasting easy read measurements
Typical Applications
• Workshop
• On-site
• Engineering
Attribute | Value |
---|---|
Additional Features | Quick Reading |
Brand | Starrett |
EAN | 0049659526301 |
ECLASS Code | 21170301 |
Hook Type | No Hole |
Length | 150mm |
Material | Spring Tempered Steel |
MFR Part No. | C635 |
Surface Finish | Satin Chrome |
Type | Engineers Rule |
Units of Measurement | Metric |
UNSPSC Code | 41111604 |
Width | 19mm |