£203.08
Ex VAT
£243.70
Inc VAT
Product Details
Product Specification
The SL130G is a sound level alert with alarm for continuous monitoring of sound levels. Bright LEDs (red flashing or green) alert user when sound level is too high or too low - LEDs can be read from 30m (100ft). You can set the SL130 so the RED LEDs flash when the sound level is below the"LO" set point where people in the audience may not be able to hear. When the sound level is above the "LO" set point, the GREEN LEDs indicate the sound level is acceptable. You can reverse the Red and Green LEDs activation per user color preference. Wall, desk or tripod mount with optional 15ft (5m) microphone extension cable for remote monitoring. User settable high or low limit (30 to 130dB) with output to drive external relay module. Meets ANSI Type 2 and EN 60651 accuracy specs - compliant to OSHA. Complete with 100-240V AC 50/60Hz adapter and microphone wind cover. 8 x AA batteries (not included) can be used for monitoring function only without LED alert.
Attribute | Value |
---|---|
Additional Features | ANSI Type 2 and EN 60 651 a |
Battery Type | 8 x AA |
Brand | Extech |
Display Type | LED |
Dynamic Range | 30-130dB |
ECLASS Code | 21170207 |
Frequency Range | 50Hz |
Includes | 10 0- 240V AC 50/60Hz adaptor Built-in wall,desk and tripod mount microphone windscreen |
MFR Part No. | SL130G |
UNSPSC Code | 41115503 |