Flir

AX8™ Thermal Imaging Camera

SKU:

FSL3121572K

MPN:

71201-0101

£0

(Inc VAT)

pack of 1

Available.

Call 0800 022 4455 for latest delivery details.


    Overview

    For continuous condition and safety monitoring.
    FLIR AX8 is a thermal sensor with imaging capabilities, combining thermal and visual cameras in a small, affordable package. It provides continuous temperature monitoring and alarming for of critical electrical and mechanical equipment. The AX8 is useful to guard against unplanned outages, service interruptions and any kind of equipment failure.It provides continuous monitoring of electrical cabinets, process and manufacturing areas, data centers, energy generation and distribution, transportation and mass transit, storage facilities and refrigeration warehouses.

    Accuracy
    (+10 to +100C@+10 to +35 amb ±2°C (±3.6°F) or ±2% of Reading
    Brand
    Flir
    Depth
    25mm
    ean
    4743254001725
    eclassCode
    19100101
    Focus
    Fixed
    Height
    95mm
    MFR Part No.
    AX8-9Hz-48°
    Power
    12/24 VDC 2W Continuously 3.1W Absolute Max
    Resolution
    Thermal (IR): 80x60 Pixels Visual: 640x480
    Supplied With
    Infrared Camera with Lens Printed Documentation User Documentation CD-ROM
    Width
    54mm