£79.99
Ex VAT
£95.99
Inc VAT
Product Details
Product Specification
Product Documents
Safe indication of voltage between 50V and 500V AC and 50V to 750V DC.
The robust design meets the recommendations of the Health and Safety Executive in their guidance notes on the electrician's test lamp (GS38).
Both the lamp housing and the probe have a finger shield and insulated probe tip with only 4mm of exposed metal. A two layer double insulated cable with white inner insulation gives a clear warning of abrasion that might compromise the user's safety, and is resistant against heat and oil. To enable use in most circumstances, a right angled probe tip is supplied in addition to the two straight tips.
For maximum ease of use, the right angled probes can be rotated through 90, 180 and 270 degrees. Four distinct bands of illumination, with a 360° viewing angle, provide indication of voltages above 50, 120, 230 and 400 volts even in bright sunlight. This allows accurate identification of potentially lethal voltages above 50V and enables the user to distinguish between 110V, 230V and phase to phase voltages in a 3 phase system.
Attribute | Value |
---|---|
Brand | Drummond |
Depth | 72mm |
EAN | 5036162185687 |
ECLASS Code | 27200308 |
Indication | Visual |
Ingress Protection Rating | IP64 |
Length | 213mm |
Maximum Voltage Sensed | 500V ac |
MFR Part No. | DRUMTL10 |
Minimum Voltage Sensed | 50V ac |
Safety Rating | Cat III 1000V Cat IV 600V |
UNSPSC Code | 39101617 |
Weight | 320g |
Width | 112mm |