£5.97
Ex VAT
£7.16
Inc VAT
Product Details
Product Specification
Model 2000 Stick economy ball pens, ideal for office use. 0.5mm medium tip. Boxes of 50.
Attribute | Value |
---|---|
Box / Pack Quantity | 50 |
Brand | Paper Mate |
Ink Colour | Red |
Line Width | 0.7 |
MFR Part No. | S0511950 |
Pen Type | Non Permanent |
Refill Type | Non-Refillable |
Retractable | Non Retractable |
Tip Size | Medium |
UNSPSC Code | 44121700 |